Welcome to Würth Greece For trade customers only

Pre-assembled stud screw Type 2

Hanger bolt preassembled type 2
HNGBLT-TYPE2-WS7-A2/70-M10X200

Art.-no. 0865910200
EAN 4050642669215
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon head, A2-70 stainless steel

Pre-assembled with:


  • 1x EPDM seal

  • 3x self-locking nuts, similar to DIN 6923, A2 stainless steel
Notice

We recommend the following procedure for mounting the stud screws:


  • M10 stud screws: pre-drill Ø 13 mm hole in roof skin and Ø 7 mm hole in wood

  • M12 stud screws, Ø 14 mm pre-drill in roof cladding and Ø 8.5 mm pre-drill in wood

Stud screws should always be mounted on the crests of the corrugated profile sheets to provide additional protection against moisture. Stud screws should always be mounted perpendicular to the roof slope.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching to trapezoidal sheet metal roofing

Nominal diameter

10 mm

Length (l)

200 mm

External drive (SW)

WS7

Design

Preassembled, type 2: 1 x EPDM seal, 3 x serrated locking nut, similar to DIN 6923, stainless steel A2

Thread type x nominal diameter (d)

M10

Thread length (thread for woodwork)

70 mm

Thread length (metric thread)

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information