Welcome to Würth Greece For trade customers only

Pozidriv screwdriver (PZ) with hexagon shank

Screwdriver PZ hexagon blade wrench adapter
SCRDRIV-PZ4X200

Art.-no. 06134234

EAN 4038898272106

Prices and availability visible after login
Pozidriv screwdriver (PZ) with hexagon shank

Art.-no. 06134234
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
Brushed chrome-plated shank, hex bolster and 2-component handle

Sophisticated design from top to bottom


  • Extremely robust, brushed chrome-plated hexagon shank

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Black point tip for the best possible fit in the screw

  • Quick identification of the right size using the Würth colour code on the shank

  • Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers


Sits perfectly in your hand


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ4

Blade length (A)

200 mm

Handle length (B)

120 mm

Handle width (C)

40.5 mm

Width across flats, screwdriver blade

10 mm

Wrench aid

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information