Welcome to Würth Greece For trade customers only

Power screwdriver bit extra-long

Power screwdriver bit, TX, extra long 3/4 inch
3/4ZO IMP-SCRDRIV-INRT TX 60 130MM

Art.-no. 1952001178

EAN 4250158101319

Prices and availability visible after login
Power screwdriver bit extra-long

Art.-no. 1952001178
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
  • Designed for high demands

  • For work on axles and brakes

  • For deep-seated screw connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal and especially for Mercedes-Benz Actros, brake discs, brake callipers, pitman arms

Tip size

TX60

Length

130 mm

Drive

3/4 inch

Surface

Burnished

Product weight (per item)

500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information