Welcome to Würth Greece For trade customers only

Power pack Li-ion 12 V with charger and 2 batteries

Powerpack Li-Ion 12 V
POWERPACK-LIION-12V-2X2AH

Art.-no. 5703200121

EAN 4056807886688

Prices and availability visible after login
Power pack Li-ion 12 V with charger and 2 batteries

Art.-no. 5703200121

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two powerful and robust batteries and a charger

Low weight, high performance and no battery memory effect


Lithium-ion technology



Continuous monitoring of the battery capacity


Charge level indicator on the battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Number of batteries/battery capacity

2 x 2 Ah

Max. charging current

3 A

Cable length

1.60 m

Weight of rechargeable battery/battery

175 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information