Welcome to Würth Greece For trade customers only

Polo shirt short sleeve PALERMO

Polo shirt short sleeve PALERMO
POLO KM COTTON 100% NAVY BLUE S

Art.-no. 9500000634
EAN 4056807033655

Prices and availability visible after login
Polo shirt short sleeve PALERMO

Art.-no. 9500000634

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

S

Material

100% cotton

Fabric weight per m2

180

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information