Polo shirt short sleeve PALERMO
Polo shirt short sleeve PALERMO
POLO KM COTTON 100% LIGHT GREY 3XL
Art.-no. 9500000650
EAN 4056807033815
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 180 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C |