Welcome to Würth Greece For trade customers only

Polo shirt long sleeve SIENNA

Polo shirt long sleeve SIENNA
POLO MM COTTON 100% NAVY BLUE M

Art.-no. 9500000677

EAN 4056807034089

Prices and availability visible after login
Polo shirt long sleeve SIENNA

Art.-no. 9500000677

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

M

Material

100% cotton

Fabric weight per m2

200

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information