Polo shirt long sleeve SIENNA
Polo shirt long sleeve SIENNA
POLO MM COTTON 100% BLACK XXL
Art.-no. 9500000669
EAN 4056807034003
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 200 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C |