Polo shirt Company
Polo shirt Company
POLOSHIRT-COMPANY-RED/GREY-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Red, Grey |
Size | XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 230 g |
Washable at | 60°C |
Care instruction | Do not dry in drum dryer, Do not bleach, Ironing with low temperature, Tumble drying normal |