Welcome to Würth Greece For trade customers only

Polo shirt Company

Polo shirt Company
POLOSHIRT-COMPANY-GREY/BLACK-S

Art.-no. 5359182751
EAN 4065746002608

Prices and availability visible after login
Polo shirt Company

Art.-no. 5359182751

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

S

Material

60% cotton, 40% polyester

Fabric weight per m2

230 g

Washable at

60°C

Care instruction

Do not dry in drum dryer, Do not bleach, Ironing with low temperature, Tumble drying normal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information