Welcome to Würth Greece For trade customers only

Polishing Ring Hard

Polishing ring hard
POLRG-HARD-(F.EPM200-E)-D150MM

Art.-no. 067303 150
EAN 4052703996032

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Up to three times higher material removal power with shorter processing times

  • Lower coating weight for easier handling

  • Less contact pressure necessary, resulting in less fatigue

  • Cost savings due to markedly lower paste consumption compared with conventional cloth discs

  • Streak-free working due to the continuously changing surface structure and the piled folding

  • The polishing rings are made of a purely mechanically bonded, innovative and flexible matted fleece specially developed for high-gloss polishing

  • 10-ply
Notice

Apply the paste with the machine running!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pre-polishing of non-ferrous metals, particularly soft light metal alloys, polishing of steel and stainless steel in conjunction with appropriate polishing paste or buffing paste.


Materials to be processed: Steel, stainless steel and non-ferrous metals

Instructions

The better the pre-sanding, the simpler and shorter the effort required for polishing. Metals should be pre-sanded with 280 or 320 grain abrasive cloth.


Every work step should be crosswise or diagonal to the previous one.


Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.


A separate set of polishing rings should be used for each paste. This prevents mixing of different pastes and impairment of the result.


Clean clogged polishing rings by gently pressing with a wire brush.


Remove polishing residues on the surface with brake cleaner.


The application recommendations have a general character depending on how good the initial surface is or how high the requirements for the final surface are.


Recommended working speed: approximately 25 m/s. (corresponds to stages 4–6 for PM 200-E).


The correct procedure and speed must be determined on a case-by-case basis.


Perform preliminary testing or conduct your own tests!

Diameter (Ø)

150 mm

Suitable for stainless steel

Yes

Suitable for steel

Yes

Suitable for non-ferrous metals

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing Paste For sisal/cloth rings, polishing rings

POLPAST-POLSYS-BLUE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information