Welcome to Würth Greece For trade customers only

Pneumatic valve spring compressor 15 pieces

Valve spring clamping tool set 15 pieces
PNEUMATIC-VLVE-SPRING-COMPRESSOR-15PCS

Art.-no. 1952004190
EAN 4056807557335
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Allows quick installation and removal of valves in dismantled cylinder heads.
  • The set includes 3 valve mounting stamps and the appropriate reducing rings, 8 in total Ø19.8–50 mm. This allows universal use for small and large valve discs on passenger cars up to vans.

  • The open design of the mounting stamp provides optimal access to valve discs and wedges, meaning valve wedges can be easily accessed even on multi-valve engines.

  • The lightweight and handy bracket is made of high-strength aluminium and is equipped with a precisely controllable pneumatic cylinder.


Scope of delivery:


  • 1 x aluminium bracket

  • 1 x pneumatic cylinder

  • 3 x valve assembly stamp Ø19.8/Ø23.5/Ø34 mm

  • 8 x reducing rings Ø24.5/Ø25/Ø27/Ø29/Ø32/Ø34/Ø41/Ø50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

15 PCS

Product weight (per item)

5537.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information