Welcome to Würth Greece For trade customers only

Pneumatic oil pump for a drum

Pneumatic drum pump for oils
BARREL PUMP 3:1

Art.-no. 9500000887

EAN 4056807076355

Prices and availability visible after login
Pneumatic oil pump for a drum

Art.-no. 9500000887

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatic drum pump for transferring oils

• Piston transfer pumps for transferring oils and oily liquids. Suitable for continuous use and longer transfers


• Recommended inlet pressure of compressed air 6–8 bar


• Pump: Aluminium - Suction pipe: Steel


• Suction pipe diameter: 42 mm


• Compressed air inlet 1/4 inch fem. thrd. Hose outlet 1/2 inch fem. thrd.

NoticeWe recommend using a pneumatic filter with drum pumps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

• 3:1 for transferring low- and medium-viscosity liquids


• 5:1 also for transferring high-viscosity oils.

Length

940 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information