Welcome to Würth Greece For trade customers only

Pneumatic gun screwdriver DPS 1/4 inch

Pnmtc. pistol screwdriver, 1/4 inch w/ claw cplng.
PISTSCRDRIV-PN-DPS1/4IN
DPS1/4 ZO

Art.-no. 0703412

EAN 4011231617567

Prices and availability visible after login
Pneumatic gun screwdriver DPS 1/4 inch

Art.-no. 0703412

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With claw clutch for full torque

Fast and tool-free bit replacement


1/4 inch quick-action chuck for bit



Inserts and extracts


Right/left rotation changeover



No exhaust air in the working area


Exhaust air conducted to the rear with exhaust air system connection

Notice
  • Please use only bits or bit holders with 1/4" E 6.3 mount

  • Plug-in nipple not included in scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/4-inch hexagon socket

Type

DPS 1/4 inch

Rotation speed

1800 rpm

Min./max. torque

10-10 Nm

Operating pressure

6.3 bar

Weight of machine

1.5 kg

Length

184 mm

Air consumption

85 l/min

Min. hose inner diameter

9 mm

Adapter type

E 6.3

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-1/4INX96MM

ZEBRA® professional-quality tools in a range of sizes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information