Pneumatic and bumper cleaner
Pneumatic and bumper cleaner
CLDCLNR-PNEUMATICFENDER-1LTR
Register now and access more than 125,000 products
Datasheets(X)
Colour | Red |
Smell/fragrance | Characteristic |
pH value | 10 |
Chemical basis | Anionic tenside |
Contents | 1 l |
Weight of content | 1025 g |
Min. flashing point | 100 °C |
Bio-degradable | Yes |
Shelf life from production | 60 Month |
Density | 1.13 g/cm³ |
Product weight (per item) | 1025.000 g |