Welcome to Würth Greece For trade customers only

Plug-in connector assortment 775 pcs without system case 4.4.1

Plug-in connector set 775 pcs SOKO
PLGINCON-SOKO-775PCS

Art.-no. 5964055605
EAN 4062856623532

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Plug-in connector assortment 775 pcs without system case 4.4.1 including:
Wago Micro push-wire connector, screwless
100 x
Wago Micro push-wire connector, screwless

MICROSKTTRML-RED-4X(0,6-0,8MM)

Description:
Red
Stackable
Quantity: 100 x
Wago Micro push-wire connector, screwless
100 x
Wago Micro push-wire connector, screwless

MICROSKTTRML-LIGHTGREY-4X(0,6-0,8MM)

Description:
Light grey (bright grey)
Stackable
Quantity: 100 x
Wago Micro push-wire connector, screwless
100 x
Wago Micro push-wire connector, screwless

MICROSKTTRML-DARKGREY-4X(0,6-0,8MM)

Description:
Dark grey
Stackable
Quantity: 100 x
25 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-2X(0,2-4,0SMM)

Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 25 x
50 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-3X(0,2-4,0SMM)

Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 50 x
25 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-5X(0,2-4,0SMM)

Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 25 x
2-wire lamp clamp, screwless For single-wire and multi-wire copper conductors
25 x
2-wire lamp clamp, screwless For single-wire and multi-wire copper conductors

PLGINCON-2COMT-WHITE-(1,0-2,5SMM)

Description:
White
Quantity: 25 x
100 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-2X(0,5-2,5SMM)

Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 100 x
100 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-4X(0,5-2,5SMM)

Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 100 x
100 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-5X(0,5-2,5SMM)

Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 100 x
50 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-8X(0,5-2,5SMM)

Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multi-Tester Pro II LCD two-pin voltage tester

TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in connector assortment 775 pieces in system case 4.4.1

PLGINCON-SYSKO-775PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information