Plastic rivet closed without pin
Plastic retaining clip closed
MP-MAZDA-PLUG-PLA-BLACK-HDD14,0
Art.-no. 0500789006
EAN 4011231429443
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
- For connecting sheet metal, cardboard, trims or other flat components
- For small drill holes
- For low loads
![]() | |
Min./max. drill hole diameter | 6.00-6.00 mm |
Min./max. attachment thickness | 1.00-4.45 mm |
Head diameter | 14.00 mm |
Head height | 1.50 mm |
Length below head (C) | 15.20 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Mazda |
Corresponds to original spare part number | 992640531B |
Installation location | Universal |