Plastic rivet closed without pin
Plastic retaining clip closed
MP-DATSUN/MAZDA-PLUG-PLA-BLACK
Art.-no. 0500788028
EAN 4011231429146
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
- For connecting sheet metal, cardboard, trims or other flat components
- For small drill holes
- For low loads
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 1.50-11.15 mm |
Head diameter | 10.60 mm |
Head height | 1.50 mm |
Length below head (C) | 14.35 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Mazda, Nissan |
Corresponds to original spare part number | 0155300291 |
Installation location | Front bumper, Bodywork |
