Plastic plug-in connectors
Straight passage connector, plastic
QCKPLGCON-CHANNEL-STRAIGHT-PLA-D8MM
Art.-no. 088501 08
EAN 4011231816182
Register now and access more than 125,000 products
- Operating temperature: -20°C to +80°C
- Permissible operating pressure max. 20 bar
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Datasheets(X)
Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.
Installation:
Insert polyamide pipe into the quick-action connector while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go
Removal:
Press clamping ring against connection and pull out pipe
![]() | |
Outer diameter of pipe (D1) | 8 mm |
Outer diameter (G) | 13.5 mm |
Length (L) | 38 mm |
Max. operating pressure | 20 bar |
Material of gasket | Nitrile |
Material | Plastic |
Material of serrated washer | Stainless steel |
Min./max. temperature conditions | -20 to 80 °C |
