Plastic frame anchor SHARK® UR Zinc-plated steel
Plastic frame anchor SHARK UR steel zinc plated
ANC-SHARK-UR8-PLA-AW30-(A2K)-70/50-8X120
ZEBRA



Register now and access more than 125,000 products
- Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190!
- The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different base materials. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated bricks, hollow calcium silicate blocks and solid calcium silicate blocks, solid and perforated concrete bricks and hollow lightweight concrete blocks
- Thanks to the ingenious anchor geometry, the "teeth" expand in four directions and claw right down into the base material
- Anchorage via friction locking between anchor sleeve and base material
- Anchor sleeve made of high-quality polyamide
- Immediate load-bearing capacity: no waiting
- Very strong anti-rotation lock
- High load capacity thanks to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
- The hammer-in stop prevents premature expansion of the anchor during installation
- Less installation work, as the anchor sleeve and special screw are pre-assembled
- Improved load transmission in solid and hollow construction materials
- SHARK-UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190
- Expert report on fire resistance rating in the event of fire exposure




Drill the hole

Remove drill cuttings

Check temperature of anchor sleeve

Check temperature of substrate

Install the anchor and screw with a hammer

Screw in dowel

Screw in screw until flush
- SHARK-UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190
- Expert report on fire resistance rating in the event of fire exposure
Datasheets(X)
- The anchor can be used with a European technical assessment for anchors in a redundant non-structural system (e.g. façades, suspended ceilings etc.)
- SHARK UR, SHARK UR F can be anchored in the following base materials: Normal weight concrete masonry walls (solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete brick) and autoclaved aerated concrete
- Two embedment depths in defined building materials
- Installation temperatures: Temperature of base material: ≥ -20 °C
- Temperature of anchor sleeve: ≥ 0 °C
- The galvanised screw can be used outdoors or in wet rooms (if installed carefully) provided that the area around the screw head is protected against moisture or rain so that moisture cannot penetrate the anchor shank. Permanently elastic sealant such as art. no. 0892075350 gravel guard and undercoating 500 ml (e.g. fastening to the substructure of the rainscreens)
- Suitable for fastening façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, racks etc.
- Fastenings where proof of load capacity under exposure to fire is required
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole, e.g., with the blow-out pump art. no. 0903990001
- Drilling in concrete with a suction drill saves having to clean the drill hole
Anchor diameter | 8 mm |
Anchor length (l) | 120 mm |
Max. attachment height (t fix) | 70 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Through-hole in the component to be connected (d f) | 8.5 mm |
Fire resistance rating | F30 |
Screw diameter | 6 mm |
Screw length | 125 mm |
Material of screw | Steel |
Internal drive | AW30 |
Surface of the screw | Zinc plated |
Head type | Countersunk head |
Drill hole depth (h 0) | 80 mm |
Drill hole depth (h 1) | 60 mm |
Min./max. height of the fixture (t fix) | 50-70 mm |
Approval | ETA-08/0190 |
Type description | W-UR 8, countersunk head screw |
Concrete: ETA-08/0190, anchors in a redundant non-structural system | ||||
Anchor diameter [mm] | SHARK® UR 8 | |||
Centric tensile load1) for individual anchors or anchor group | Nperm = C12/15 [kN] | 30°C2)/50°C3) | 1,6 | |
50°C2)/80°C3) | 1,4 | |||
Nperm ≥ C16/20 [kN] | 30°C2)/50°C3) | 2.4 (2.1) | ||
50°C2)/80°C3) | 2,0 | |||
Shear load1) for individual anchors or anchor group | Vperm ≥ C12/15 [kN] | 3,37 | 3,16 | |
Zinc-plated steel | ||||
A4 stainless steel | ||||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. For the combination of tensile and transverse loads, please refer to ETAG 020 Appendix C 2) Maximum long-term temperature 3) Maximum short-term temperature |
Mounting characteristic values for concrete and masonry for SHARK® UR 8 | ||
Anchor diameter [mm] | SHARK® UR 8 | |
Nominal drill∅ | d0 [mm] | 8 |
Drill cutting ∅ | dcut ≤ [mm] | 8,45 |
Drill hole depth | h1 ≥ [mm] | 80 |
Embedment depth of the wall plug body | hnom [mm] | 70 |
Through hole in attachment part | df ≤ [mm] | 8,5 |
Masonry4): ETA-08/0190, anchors in a redundant non-structural system (temperature ranges 50°C2)/80°C3). For other types of stone, raw density, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 | ||||
Base material | Brick format [mm] | Raw density class [kg/dm3] | Minimum compressive strength [N/mm2] | Fperm [kN]5) (for individual anchors or anchor group) SHARK® UR 8 |
Masonry brick Mz, EN 771-1, DIN 105 | ≥ NF (≥ 240 x 115 x 71) | ≥ 1.8 | 28 | 0,86 |
36 | 1,14 | |||
Solid sand-lime brick KS, EN 771-2, DIN 106 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,43 |
20 | 0,71 | |||
28 | 1,0 | |||
Normal weight concrete solid brick Vbn, EN771-3, DIN 18152 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,43 |
20 | 0,71 | |||
28 | 1,00 | |||
Vertically perforated brick HLz6), EN 771-1, DIN 105-1 e.g. Wienerberger, Schlagmann | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.2 | 8 | 0,21 |
12 | 0,26 | |||
20 | 0,43 | |||
Vertically perforated brick POROTON S11-36.56), EN 771-1, Z-17.1-812 Wienerberger, Schlagmann | ≥ 248 x 300 x 249 | ≥ 0.6 | 6 | 0,26 |
Vertically perforated brick POROTON S11-36.56), EN 771-1, Z-17.1-812 Wienerberger, Schlagmann | ≥ 248 x 356 x 249 | ≥ 0.9 | 6 | 0,57 |
Hollow sand-lime brick KSL6), EN 771-2, DIN 106-1 e.g. Xella | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.6 | 10 | 0,57 |
12 | 0,71 | |||
16 | 0,71 | |||
≥ 8DF (≥ 249 x 240 x 238) | ≥ 1.4 | 10 | 0,26 | |
12 | 0,34 | |||
16 | 0,43 | |||
Hollow block made of lightweight concrete 3K Hbl, EN 771-3, DIN 181516) e.g. Liapor | ≥ 16DF (≥ 498 x 240 x 238) | ≥ 0.7 | 2 | 0,10 |
4 | 0,26 | |||
6 | 0,34 | |||
Hollow block made of lightweight concrete Liapor-Super-K6), EN 771-3, Z-17.1-501 | ≥ 16DF (≥ 495 x 240 x 238) | ≥ 0.8 | 2 | 0,17 |
4 | 0,34 | |||
Aerated concrete AAC | 2 | 0,14 | ||
7 | 0,85 | |||
2) Maximum long-term temperature 3) Maximum short-term temperature 4) For other types of stone, raw densities, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 5) The stone geometry should be compared with the approval ETA-08/0190 6) If the drill hole is created through impact or hammer action, the permissible load must be determined by tests on the structure |
Mounting characteristic values for concrete and masonry for SHARK® UR 10 | ||
Anchor diameter [mm] | SHARK® UR 10 | |
Nom. drill ∅ | d0 [mm] | 10 |
Drill cutting ∅ | dcut ≤ [mm] | 10,45 |
Drill hole depth | h1 ≥ [mm] | 80 |
Setting depth of the wall plug body | hnom [mm] | 70 |
Through hole in attachment part | df ≤ [mm] | 10,5 |
Masonry4): ETA-08/0190, anchors in a redundant non-structural system (temperature ranges 50°C2)/80°C3). For other types of stone, raw density, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 | ||||
Base material | Brick format [mm] | Raw density class [kg/dm3] | Minimum compressive strength [N/mm2] | Fperm [kN]5) (for individual anchors or anchor group) SHARK® UR 10 |
Brick Mz, EN 771-1, DIN 105 | ≥ NF (≥ 240 x 115 x 71) | ≥ 1.8 | 28 | 0,86 |
36 | 1,14 | |||
Solid sand-lime brick KS, EN 771-2, DIN 106 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,43 |
20 | 0,71 | |||
28 | 1,0 | |||
Plain concrete solid brick Vbn, EN771-3, DIN 18152 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,57 |
20 | 0,86 | |||
28 | 1,29 | |||
Vertically perforated brick HLz6), EN 771-1, DIN 105-1 e.g. Wienerberger, Schlagmann | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.2 | 8 | 0,21 |
12 | 0,34 | |||
20 | 0,57 | |||
Vertically perforated brick POROTON T8-306), EN 771-1, Z-17.1-982 Wienerberger, Schlagmann | ≥ 248 x 300 x 249 | ≥ 0.6 | 6 | 0,26 |
Vertically perforated brick POROTON S11-36.56), EN 771-1, Z-17.1-812 Wienerberger, Schlagmann | ≥ 248 x 356 x 249 | ≥ 0.9 | 6 | 0,43 |
Hollow sand-lime brick KSL6), EN 771-2, DIN 106-1 e.g. Xella | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.6 | 10 | 0,43 |
12 | 0,57 | |||
16 | 0,71 | |||
≥ 8DF (≥ 249 x 240 x 238) | ≥ 1.4 | 10 | 0,34 | |
12 | 0,43 | |||
16 | 0,57 | |||
Hollow block made of lightweight concrete 3K Hbl, EN 771-3, DIN 181516) e.g. Liapor | ≥ 16DF (≥ 498 x 240 x 238) | ≥ 0.7 | 2 | 0,09 |
4 | 0,17 | |||
6 | 0,26 | |||
Hollow block made of lightweight concrete Liapor-Super-K6), EN 771-3, Z-17.1-501 | ≥ 16DF (≥ 495 x 240 x 238) | ≥ 0.8 | 2 | 0,17 |
4 | 0,34 | |||
Aerated concrete AAC | 2 | 0,21 | ||
7 | 0,88 | |||
2) Maximum long-term temperature 3) Maximum short-term temperature 4) For other types of stone, raw densities, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 5) The stone geometry should be compared with the approval ETA-08/0190 6) If the drill hole is created through impact or hammer action, the permissible load must be determined by tests on the structure |
Concrete: ETA-08/0190, anchors in a redundant non-structural system | ||||
Anchor diameter [mm] | SHARK® UR 10 | |||
Central tensile load1) for single anchors or dowel group | Nperm = C12/15 [kN] | 30°C2)/50°C3) | 1,0 | |
50°C2)/80°C3) | 1,0 | |||
Nperm ≥ C16/20 [kN] | 30°C2)/50°C3) | 1,6 | ||
50°C2)/80°C3) | 1,4 | |||
Transverse load1) for single anchors or dowel group | Vperm ≥ C12/15 [kN] | 5,37 | 4,99 | |
Zinc-plated steel | ||||
A4 stainless steel | ||||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. For the combination of tensile and transverse loads, please refer to ETAG 020 Appendix C 2) Maximum long-term temperature 3) Maximum short-term temperature |