Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-BLACK-9X15X12MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
In the automotive industry and in all areas of fastening technology
![]() | |
Head diameter (A) | 15 mm |
Head height (B) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia |
Corresponds to original spare part number | 5988006 |