Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-BLACK-7,5X11X10MM
Art.-no. 0501105183
EAN 4061975564771
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
In the automotive industry and in all areas of fastening technology
![]() | |
Head diameter (A) | 11 mm |
Head height (B) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Lancia |
Corresponds to original spare part number | 5962559 |