Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-BLACK-6X16X11MM
Art.-no. 0501105181
EAN 4061975564757
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
In the automotive industry and in all areas of fastening technology
![]() | |
Head diameter (A) | 16 mm |
Head height (B) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Daewoo, Fiat, Opel/Vauxhall, Saab |
Corresponds to original spare part number | 90138810, 1719245 |