Welcome to Würth Greece For trade customers only

Plastic expanding rivet without cap, with multiple slits

Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-BLACK-12X18X17MM

Art.-no. 0501105176

EAN 4061975564702

Prices and availability visible after login
Plastic expanding rivet without cap, with multiple slits

Art.-no. 0501105176

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick fastening of metal sheets, cardboard and plastics

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In the automotive industry and in all areas of fastening technology

Head diameter (A)

18 mm

Head height (B)

2.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Volkswagen

Corresponds to original spare part number

171885767

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information