Plastic expanding rivet with cap, with multiple slits
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-PLA-PA-BLACK-4,9MM
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 4.90-4.90 mm |
Min./max. attachment thickness | 10.50-11.60 mm |
Head diameter (A) | 9.65 mm |
Head height (B) | 1.80 mm |
Length below head (C) | 9.50 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Toyota, Citroen, Peugeot |
Corresponds to original spare part number | 1612495680, 9046705170 |
Installation location | Universal |