Plastic expanding rivet with cap, with multiple slits
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-PLA-BLACK-8,5X20X14MM
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
![]() | |
Head diameter (A) | 20 mm |
Head height (B) | 3.5 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot |
Corresponds to original spare part number | 6991X7 |