Welcome to Würth Greece For trade customers only

Plastic expanding rivet with cap, with multiple slits

Plastic expanding rivet with cap multiple slits
EXPNDRRIV-PLA-BLACK-7,5X18X17,5MM

Art.-no. 0501105172

EAN 4061975564375

Prices and availability visible after login
Plastic expanding rivet with cap, with multiple slits

Art.-no. 0501105172

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick fastening of metal sheets, cardboard and plastics
  • Easy installation and removal, also possible by hand

  • High retention force and a secure fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

18 mm

Head height (B)

2.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Ford, Opel/Vauxhall

Corresponds to original spare part number

11589289

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information