Welcome to Würth Greece For trade customers only

Plastic chain

Plastic chain
PLACHN-PE-BLACK/YELLO-6MM-25M

Art.-no. 0899610613

EAN 4065233124318

Prices and availability visible after login
Plastic chain

Art.-no. 0899610613

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For blocking off, securing and use as rain run-off chains
  • Rustproof

  • No sharp edges

  • Lightweight

  • Washable

  • Non-magnetic

  • Non-conductive

  • Abrasion-resistant

  • High resistance to weathering
Notice

Not suitable for suspending heavy parts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Marking and blocking of, among other things, danger zones, construction sites, camping sites, land, car parks, entrances, trade fair walkways, garden paths, pavements, sports facilities, entrances to private land etc.

  • Black and yellow chains, including for workstations to do with e-mobility

Diameter (Ø)

6 mm

Colour

Black-yellow

Length

25 m

Length of link (internal) (c)

42 mm

Number of chain links until the colour changes

11 PCS

External width (b)

20 mm

Nominal thickness (d)

6 mm

Material

PE - Polyethylene

Min./max. temperature resistance

-70 to 100 °C

Product weight (per item)

1466.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium barrier post with base for barrier chains

POST-ALU-W.BSEPLT-BLCK/YELL-H90CM

Multi-use barrier post with recycled PVC base; ideal for cordoning off hazardous areas to protect employees and visitors
x 1 pcs
Plastic barrier post with base for barrier chains

POST-PLA-H93CM-BSEPL-BLCK/YELL

Multi-use barrier post with recycled PVC base; ideal for cordoning off hazardous areas to protect employees and visitors
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information