Plastic cavity anchor W-KH
Plastic cavity anchor W-KH
DWL-(W-KH)-PLA-(13-16)-10X53
Art.-no. 090341016
EAN 4058794799934
Register now and access more than 125,000 products
Anchor made of high-quality polyamide (nylon)
For fastening to panel materials up to 19 mm in thickness
No spinning in drill hole
Due to anti-rotation lock on collar, where correct drill hole diameter is selected
Anchor expands in cavity automatically
No assembly set tool required
For assembly, we recommend the ASSY®-D screw ∅ 4-5 mm
Can also be used in solid construction materials
- To be used in conjunction with ASSY®-D screw ∅ 4-5 mm or wood and chipboard screw diameter 4-5 mm without drill tip, ring thread, counter thread
- For secondary fastenings
- Tighten screw by hand only — do not use a cordless screwdriver
- When tightening the screw, ensure that the screw is not over-tightened (danger of breaking)
Drill the hole
Insert peg
Knock in anchor until flush
Tighten screw with screwdriver
Datasheets(X)
- For fastening to gypsum plasterboard, gypsum fibreboard, hard fibre, chipboard and other panel materials and boards of up to 19 mm thickness
- For mounting light attachments such as rails, sheet metal, information signs, small picture frames etc.
Type description | W-KH |
Anchor diameter | 10 mm |
Anchor length (l) (l) | 53 mm |
Max. attachment height (d a) | 16 mm |
Material | PA - Polyamide |
Min. required screw diameter | 4 mm |
Max. required screw diameter | 5 mm |
Hole diameter in component (d Bau) | 6 mm |
Required screw length (l s) | 40 mm + thickness of the add-on part |
Nominal drill diameter (d 0) - condition | 8 (concrete) - 10 (other substrates) |
Drill hole depth (t) | 58 mm |
Min. attachment height (d a) (da) | 13 mm |
Performance data | |||
| Anchor diameter [mm] | 10 | ||
| Recommended tensile load | Concrete ≥ B20 | Frec [kN] | 0,3 |
| Solid brick | 0,2 | ||
| Vertically perforated brick | 0,1 | ||
| Hollow sand-lime brick | 0,2 | ||
| Gypsum plasterboard d = 12 mm | 0,08 | ||
| Recommended shear load | Concrete ≥ B25 | Frec [kN] | 0,5 |
| Solid brick | 0,4 | ||
| Vertically perforated brick | 0,3 | ||
| Hollow sand-lime brick | 0,4 | ||
| Gypsum plasterboard d = 12 mm | 0,2 | ||
Characteristic values | ||
| Drill hole depth | t ≥ [mm] | = anchor length + 5 mm |
| Screw length | lscr [mm] | 40 + component to be attached |
| Thread ∅ (screw) | dthr [mm] | 4-5 |
| Nominal drill ∅ | ddrl. [mm] | 8 (concrete) - 10 (other base materials) |
| Hole dia. in component | dcom [mm] | 6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!