Plastic case
Plastic case
PLACASE-F.CM-EMPTY-KK327
Art.-no. 096372 027
EAN 4050382595355
Register now and access more than 125,000 products
- Equipped with plastic boxes in some cases
- Each box can be individually positioned
- Mobile stability through grid pattern on cover and base
- Snap locks for quick and easy operation
- Light, compact and extremely stable
- Ideal for your mobile workshop
- Suitable for case modules and combination modules
- Temperature resistant from approx. -10°C to +100°C
- High-quality material (cabinet: polypropylene, cover: polycarbonate)
Datasheets(X)
Type description | KK327 |
Width | 440 mm |
Height | 82 mm |
Depth | 330 mm |
Product weight (per item) | 1466.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!