Plastic blind rivet with rounded mandrel
Plastic blind rivet with rounded mandrel
RIV-PLA-PA6-UNI-22X12X16MM
Art.-no. 0501105203
EAN 4061975564962
Register now and access more than 125,000 products
- Easy installation with plastic blind rivet pliers
- Corrosion-free
- Non-conductive
- Painted surfaces are not damaged
- Material: Rivet body made from PA, rivet mandrel made from POM, black
Datasheets(X)
For mounting plastic trims, loudspeaker covers, dashboards and inner fenders in vehicle applications and all plastic parts in the vehicle interior.
![]() | |
Sleeve diameter (A) | 5 mm |
Sleeve length (B) | 16 mm |
Head diameter (C) | 12 mm |
Head height (D) | 3.5 mm |
Colour | Black |
Material of sleeve | PA - Polyamide |
Material of mandrel | POM - Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai, Kia, Universal |
Corresponds to original spare part number | Universal |
Drill hole diameter | 4.9 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!