Welcome to Würth Greece For trade customers only

Plastic adhesive Special

Plastic adhesive, Special
ADH-PLA-SPECIAL-38ML

Art.-no. 0893480001
EAN 4045989542741

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-hardening adhesive for plastics, especially PP/PE

Excellent adhesion to plastics and metals


Secure and long-lasting bonding to the widest range of materials possible.



Rapid processing


No primer or activator necessary



Excellent moisture and media resistance

Notice
  • The adhesive still has around 20 % of its initial strength at +100° C, this mechanical softening is reversible.

  • Continuous use above 100° C is not recommended, as the adhesive is permanently degraded from approx. +250° C.

  • The adhesive is UV-resistant behind glass or plastics in internal areas. The adhesive may discolour and become brittle in direct sunlight or weather.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially developed adhesive for bonding, casting, sealing, and encapsulating low-energy plastics and difficult-to-adhere surfaces.


Ideally suited to manufacture in the automotive, machinery and tools industries, as well as model construction, electronics, precision engineering, solar technology, optics, etc.

Instructions

The substrates must be clean, dry, and free of grease. For pre-treatment, refer to the technical data sheet.



Place the static mixing tube on the opened adhesive cartridge and insert the cartridge into the respective dosing gun. Discard the first 2 cm of mixed adhesive. Apply the mixed adhesive to the parts to be bonded as soon as possible, and fix the joined parts for approx. 2 hours.


For more information, please refer to the technical data sheet.

Contents

37 ml

Container

Double cartridge

Chemical basis

Acrylate

Colour

Yellowish

Density

1.05 g/cm³

Working life

5 min

Min. initial strength

2 h

Min./max. temperature resistance

-55 to +80 °C

Solvent-free

Yes

Silicone-free

Yes

Min. combined tension and shear resistance

6 N/mm²

Shore D hardness

50

Materials to bond

Polyolefins (PP, PE, PET) (Plastic), EPDM (Plastic), ABS (Plastic), Hard PVC (Plastic), Polycarbonate (Plastic), PMMA (Acrylic glass, Plexiglas) (Plastic), Aluminium (Metal), Steel/stainless steel (Metal), Glass (Glass and ceramic materials), Wood (Wood and materials)

Properties of the adhesive

Rigid bonding, Fast fixing, Seam/gap filling

Tensile lap-shear strength1)
Substrate Tensile lap-shear strength [N/mm²]
Fibreglass-reinforced plastic 17,1
PVC 14,1
ABS 10,5
Cold-rolled steel 17,2
Aluminium 15,7
Stainless steel 15,9
Acrylate 6,6
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pre-cleaner

PRECLNR-ADH-1LTR

Specially tailored cleaner for plastics, painted metal surfaces and glass parts
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information