Pipe wrench with automatic jaw MASTERGRIP
Pipe wrench self-locking Mastergrip
PIPWRNCH-ONEHAND-335MM
Art.-no. 071406 335
EAN 4047376244917
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- With special spring mechanism so that the mobile jaw can adapt quickly to different pipe diameters
- Quick recovery — the grip can be tightened and repeated without removing the wrench from the pipe
- One-handed use
- Special shaped teeth for better grip on the pipe
- Ergonomic handle
- Tough and resistant, also suitable for releasing rusted pipes
Product information
Datasheets(X)
Max. pipe diameter in inches | 2 in |
Length (L) | 338 mm |
Material | Steel |
Colour | Red, Black |