Welcome to Würth Greece For trade customers only

Pipe nut with pipe thread DIN 431, A4 stainless steel, plain

DIN 431 bare stainless steel A4
NUT-PIP-PIPTHR-DIN431-B-A4-WS27-3/8IN

Art.-no. 03340138

EAN 4038898237648

Prices and availability visible after login
Pipe nut with pipe thread DIN 431, A4 stainless steel, plain

Art.-no. 03340138

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 431

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Drive type

Outer hexagon

Thread type x nominal diameter in inches (D)

G 3/8 in

External drive (s1)

WS27

Height (m1)

7 mm

Width across corners

29.56 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information