Pipe linch pin
Steel zinc plated yellow for pipes
FLDPINLOK-PIP-(A2C)-D9,5MM
Register now and access more than 125,000 products
- For longitudinal connections
- With a third hole to mount the fastening chain
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 9.5 mm |
Internal diameter (d2) | 40 mm |
Length (l1) | 62 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |