Welcome to Würth Greece For trade customers only

Pipe clamp TIPP® Smartlock 2 GS without rubber inserts

Pipe clamp TIPP Smartlock 2 GS
PIPCLMP-(SMARTLOCK/2GS)-OG-M8/10-(67-70)

Art.-no. 0543905070
EAN 4052703165018

Prices and availability visible after login
Pipe clamp TIPP® Smartlock 2 GS without rubber inserts

Art.-no. 0543905070

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pipe mounting without requirements for acoustic insulation
  • Proven SMARTLOCK fastening for quick and economical fastening of pipes

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Safety catch to prevent screws being lost

  • Combination nut connection M8/M10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

67-70 mm

Connection thread (G)

M8 x M10

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

1.5 mm

Permissible load

1.5 kN

Material

Steel

Surface

Zinc plated

Sustainability

Resources, Pollutants / Emissions

Weight

85 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information