Welcome to Würth Greece For trade customers only

Pipe clamp TIPP® Smartlock 2 GS without rubber inserts

Pipe clamp TIPP Smartlock 2 GS
PIPCLMP-(SMARTLOCK/2GS)-OG-M8/10-(57-61)

Art.-no. 0543905061
EAN 4052703165001

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pipe mounting without requirements for acoustic insulation
  • Proven SMARTLOCK fastening for quick and economical fastening of pipes

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Safety catch to prevent screws being lost

  • Combination nut connection M8/M10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

57-61 mm

Connection thread (G)

M8 x M10

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

1.5 mm

Permissible load

1.5 kN

Material

Steel

Surface

Zinc plated

Sustainability

Resources, Pollutants / Emissions

Weight

78 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information