Pipe clamp TIPP® Smartlock 2 GS without rubber inserts
Pipe clamp TIPP Smartlock 2 GS
PIPCLMP-SMARTLOCK/2GS-OG-M8/10-(117-120)


Register now and access more than 125,000 products
- Proven SMARTLOCK fastening for quick and economical fastening of pipes
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Safety catch to prevent screws being lost
- Combination nut connection M8/M10
Datasheets(X)
![]() | |
Min./max. grip range (ØD) | 117-120 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 23 mm |
Metal belt thickness (tM) | 2 mm |
Permissible load | 1.8 kN |
Material | Steel |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |
Weight | 172 g |