Welcome to Würth Greece For trade customers only

Pipe cable lug Without inspection hole

Tubular cable lug tin-plated w/o inspection hole
TUBCBLLUG-CU-(J2N)-M8-70SMM

Art.-no. 0967205702
EAN 4038898567509

Prices and availability visible after login
Pipe cable lug Without inspection hole

Art.-no. 0967205702

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard design (similar to DIN)
  • Material: Electrolytic copper pipe according to EN 13600

  • Surface: zinc-plated

  • Heat resistant up to +125°C

  • Version: without inspection hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For compressions for which no DIN compression cable lugs are prescribed!

Wire cross section

70 mm²

Flange hole

M8

Wire diameter (d1)

12 mm

Diameter of hole (d2)

8.4 mm

Distance between sleeve end and centre of hole (e)

43 mm

Sleeve length (a)

21 mm

Width (b)

24 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information