Welcome to Würth Greece For trade customers only

Pipe cable lug Without inspection hole

Tubular cable lug tin-plated w/o inspection hole
TUBCBLLUG-CU-(J2N)-M8-25SMM

Art.-no. 0967205253
EAN 4064154450490

Prices and availability visible after login
Pipe cable lug Without inspection hole

Art.-no. 0967205253

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard design (similar to DIN)
  • Material: Electrolytic copper pipe according to EN 13600

  • Surface: zinc-plated

  • Heat resistant up to +125°C

  • Version: without inspection hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For compressions for which no DIN compression cable lugs are prescribed!

Wire cross section

25 mm²

Flange hole

M8

Wire diameter (d1)

7 mm

Diameter of hole (d2)

8.4 mm

Distance between sleeve end and centre of hole (e)

32.5 mm

Sleeve length (a)

15 mm

Width (b)

16 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information