Pine tree clip with rough pine tree shape
Ribbed push-in rivet hollow form
FIRTREECLIP-PA6-17X24X19MM
Art.-no. 0501106191
EAN 4061975564917
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 24 mm |
Head height (B) | 3.5 mm |
Length below head (C) | 17 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia |
Corresponds to original spare part number | 82450771 |
Corresponds to original spare part number 2 | 14593487 |