Welcome to Würth Greece For trade customers only

Pine tree clip, type S

Fir tree clip, type S
FIRTREECLIP-PA6-19,5X22X23,2MM

Art.-no. 0501106183
EAN 4061975564832

Prices and availability visible after login
Pine tree clip, type S

Art.-no. 0501106183

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

22 mm

Head height (B)

0.80 mm

Length below head (C)

19.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Alfa Romeo, Fiat

Corresponds to original spare part number

1301019808

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information