Welcome to Würth Greece For trade customers only

Pine tree clip, type 3

FIRTREECLIP-PA6-17X22X20MM

Art.-no. 0501106185

EAN 4061975564856

Prices and availability visible after login
Pine tree clip, type 3

Art.-no. 0501106185

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-piece design

Cost-saving and time-saving


Quick and easy press-in assembly



Elegant finish



Removable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering bores and holes in sheet metal

Head diameter (A)

22 mm

Head height (B)

1 mm

Length below head (C)

17 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Alfa Romeo, Fiat, Lancia

Corresponds to original spare part number

735398155

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information