Pine tree clip with rough pine tree shape
Ribbed push-in rivet hollow form
FIRTREECLIP-PA6-18,5X19X21MM
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 19 mm |
Head height (B) | 4 mm |
Length below head (C) | 18.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia, Universal |
Corresponds to original spare part number | 4483091 |
Datasheets(X)