Pine tree clip Type 9
Ribbed push-in rivet hollow form
FIRTREECLIP-FIAT-PLUG-BLACK-D8,0
Register now and access more than 125,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 3.50-11.00 mm |
Head diameter (A) | 16.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 17.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco |
Corresponds to original spare part number | 4292906, 14591487 |
installation location | Bodywork |
Type of vehicle | Universal |