Piano hinge
A2 stainless steel piano hinge
PIANOHNGE-A2-L3500MM-W32MM-H0,7MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length | 3500 mm |
Material thickness | 0.7 mm |
Material of mandrel | Stainless steel A2 |
Width (B) | 32 mm |
Hole distance (L1) | 65 mm |
Hole distance 2 (L2) | 35 mm |