Phillips bit
Bit PH 10 mm
BIT-PH3-10-L30MM

Register now and access more than 125,000 products
Tip size | PH3 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |
Datasheets(X)
Bit PH 10 mm
BIT-PH3-10-L30MM
Register now and access more than 125,000 products
Tip size | PH3 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |
Datasheets(X)