Peter fleece jacket
Peter fleece jacket
FLEECE JACKET PETER BLUE XS


Register now and access more than 125,000 products
- Lightweight, elasticated, robust, breathable
- 2 side pockets
- Quick moisture wicking, no pilling, ideal for personalising
- Fine tone-in-tone embroidery on the right-hand shoulder
- High collar, chin protection
Datasheets(X)
Colour | Blue |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |