Welcome to Würth Greece For trade customers only

Peter fleece jacket

Peter fleece jacket
FLEECE JACKET PETER BLUE L

Art.-no. M356125002
EAN 4250856219941

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Warm and extra soft microfleece with a long zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
  • Lightweight, elasticated, robust, breathable

  • 2 side pockets

  • Quick moisture wicking, no pilling, ideal for personalising

  • Fine tone-in-tone embroidery on the right-hand shoulder

  • High collar, chin protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

L

Material

100% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information