Welcome to Würth Greece For trade customers only

Particle board screw countersunk head

Stainless steel A2 full thread countersunk head TX
SCR.CNT.F.THR.WS9130 A2 TX25 5X60

Art.-no. 0182000560

EAN 4050641448453

Prices and availability visible after login
Particle board screw countersunk head

Art.-no. 0182000560

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless full thread TX head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

60 mm

Head type

Countersunk head

Head diameter (dh)

10 mm

Head height (k)

2.5 mm

Internal drive

TX25

Thread design

Full thread

Shape of tip

Pinpoint

Material

Stainless steel A2

Product weight (per item)

0.015 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information